Shop All Chain Sprockets
Tritan
Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in
Mfr # 50BTL19H
Zoro # G7869444
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 19
- Outside Dia. 4.12 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50BTL19H
- Zoro # G7869444
- UPC # 888569101518
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 4.12 in |
Length through Bore | 1 in |
Pitch Dia. | 3.797 in |
Pitch Diameter | 3.797 in |
Maximum Bore Diameter | 1 5/8 in |
Hub Diameter | 3 in |
For Bushing Size | 1610 |
Outside Diameter | 4.12 in |
Tooth Width | 0.343 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.797 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX68 (BX68)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BS18H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 15 # of Teeth (40BS15H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 18 # of Teeth (D40BS18H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50BS12H X 1)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 13 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS13H X 25)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12H X 1/2 MPB)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- Tritan Chains & Chain Sprockets