Shop All Chain Sprockets
Tritan
Bushed Roller Chain Sprocket, Pitch Dia.: 2.662 in
Mfr # 60BTL11H
Zoro # G7881536
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 11
- Outside Dia. 3.004 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60BTL11H
- Zoro # G7881536
- UPC # 888569108166
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.004 in |
Pitch Dia. | 2.662 in |
Length through Bore | 7/8 in |
Pitch Diameter | 2.662 in |
For Bushing Size | 1008 |
Outside Diameter | 3.004 in |
Maximum Bore Diameter | 1 in |
Tooth Width | 0.459 in |
Hub Diameter | 1 13/16 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1008, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 11, Outside Diameter 3.004 in, Pitch Diameter 2.662 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 0.416 in, Hub Type One Side, Length through Bore 7/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 16 oz. (YL10-016)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 1 15/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 20B Chain Size, 11 # of Teeth (20BS11H X 28)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 21 # of Teeth (60BS21H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60BS24H X 1 3/16)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 1/2in (40SH21H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth (50BS18H X 1 3/16)
- Tritan Chain Sprockets