Shop All Roller Chains
Tritan
Bushed Roller Chain Sprocket
Mfr # 4016 X 3/4
Zoro # G2020639
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Material Forged 1045 Alloy Steel
- Max. Number of Teeth 16
- Lubrication Light Oil Preservative
- Pitch 1/2"
- Hub Type Chain Coupling Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 4016 X 3/4
- Zoro # G2020639
- UPC # 888569122995
- Country of Origin China
- Category Roller Chains
Dimensions
Bore Dia. - Sprockets | 3/4" |
Details
Chain Material | Forged 1045 Alloy Steel |
Item | Bushed Roller Chain Sprocket |
Max. Number of Teeth | 16 |
Lubrication | Light Oil Preservative |
Pitch | 1/2" |
Hub Type | Chain Coupling Hub |
Chain Number | 40 |
Bore Type | Finished Bore w/ Keyway and SS |
Description
Bushed Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi (2475F10DY)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6313ZE C3)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 2 in Bore Dia. (HV3-MKRC-200/250)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (40-1R X 100FT)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- DAYTON Roller Chain (MH29PH1402G)
- Tritan Chains & Chain Sprockets