Shop All Roller Chains
Tritan
Bushed Roller Chain Sprocket
Mfr # 4016 X 1
Zoro # G2022468
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Material Forged 1045 Alloy Steel
- Pitch 1/2"
- Lubrication Light Oil Preservative
- Max. Number of Teeth 16
- Chain Number 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 4016 X 1
- Zoro # G2022468
- UPC # 888569122971
- Country of Origin China
- Category Roller Chains
Dimensions
Bore Dia. - Sprockets | 1" |
Details
Chain Material | Forged 1045 Alloy Steel |
Pitch | 1/2" |
Item | Bushed Roller Chain Sprocket |
Lubrication | Light Oil Preservative |
Max. Number of Teeth | 16 |
Chain Number | 40 |
Hub Type | Chain Coupling Hub |
Bore Type | Finished Bore w/ Keyway and SS |
Description
Bushed Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- MI-T-M Ignitor, 12V (850-0426)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 4 Ribs - 4/5V3550 (4R5V3550)
- ENERPAC Seal Kit (ZE3K)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (100-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- Tritan Roller Chains