Shop All Roller Chains
Tritan
Bushed Roller Chain Sprocket
Mfr # 4016 X 1 1/8
Zoro # G2022407
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Material Forged 1045 Alloy Steel
- Lubrication Light Oil Preservative
- Pitch 1/2"
- Max. Number of Teeth 16
- Bore Type Finished Bore w/ Keyway and SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 4016 X 1 1/8
- Zoro # G2022407
- UPC # 888569122988
- Country of Origin China
- Category Roller Chains
Dimensions
Bore Dia. - Sprockets | 1 1/8" |
Details
Chain Material | Forged 1045 Alloy Steel |
Item | Bushed Roller Chain Sprocket |
Lubrication | Light Oil Preservative |
Pitch | 1/2" |
Max. Number of Teeth | 16 |
Bore Type | Finished Bore w/ Keyway and SS |
Hub Type | Chain Coupling Hub |
Chain Number | 40 |
Description
Bushed Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Roller Chain, 31.7mm, Single Strand (20B-1 OSL)
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- SENQCIA INSPIRE SERIES C2050Ss 304 Ss Cl Sc Type ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050SSCLSC)
- Tritan Roller Chains