Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 8.00mm Bore Dia., Steel
Mfr # R1980 ZZ SRL
Zoro # G4576446
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 19 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R1980 ZZ SRL
- Zoro # G4576446
- UPC # 888569033383
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Bore Diameter | 8 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 698, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 472 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG07525-25)
- DODGE 15844 Tire Close Coupled Raptor Coupling Element, E3 Coupling, 3.81 in L, 4 in OD, 7500 rpm Max (015844)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 2RS PRX)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 2RS PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- Tritan Miniature Ball Bearings