Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 8.00mm Bore Dia., 79 lb
Mfr # SSL1680 ZZ SRL
Zoro # G4576367
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SSL1680 ZZ SRL
- Zoro # G4576367
- UPC # 888569044792
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Bore Diameter | 8 mm |
Outside Diameter | 16 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 170 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (194145.00)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 9A, 2HP (ATS01N209LU)
- D&D 126" Outside Length, 1/2" Top Width, 1 Ribs (AX124)
- PIX V-Belt, 1 X 160 (8V1600)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel (FR6 ZZ PRX)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., SS (SS608 ZZ FM222)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- Tritan Miniature Ball Bearings