Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 7.00mm Bore Dia., SS
Mfr # SSR4A ZZ FM222
Zoro # G4576120
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 19 mm
- Width 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR4A ZZ FM222
- Zoro # G4576120
- UPC # 888569045584
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 2 mm |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 1/4 in |
Outside Diameter | 3/4 in |
Outer Ring Width | 0.281 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 13,900 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Anti Seize Compound, 16 oz, Aerosol Can (14095)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- D&D 137" Outside Length, 1/2" Top Width, 1 Ribs (A135)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- TRITAN Bearings, Sealed, 4mm Bore Dia., 5.00mm W (624 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- Tritan Miniature Ball Bearings