Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 7.00mm Bore Dia., 36 lb
Mfr # SSRI614 ZZ SRL
Zoro # G4576078
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 7 mm
- Outside Dia. 9 mm
- Width 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSRI614 ZZ SRL
- Zoro # G4576078
- UPC # 888569045171
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 9 mm |
Width | 3 mm |
Bore Diameter | 1/4 in |
Outer Ring Width | 0.125 in |
Outside Diameter | 3/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number 168, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 42 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black (02416)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-100 (P2B-SCB-100)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3010-2)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- TRITAN Bearings, Shielded, 7.00mm Bore Dia., SS (SSR4A ZZ FM222)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- Tritan Ball Bearings