Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 6mm Bore Dia., Grease
Mfr # SSLF1360 ZZ SRL
Zoro # G4576358
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 13 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSLF1360 ZZ SRL
- Zoro # G4576358
- UPC # 888569044518
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 13 mm |
Width | 5 mm |
Flange Dia. (In.) | 0.591 in |
Flange Dia. (mm) | 15 mm |
Flange Diameter | 15 mm |
Bore Diameter | 6 mm |
Outside Diameter | 13 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 686, Bore Diameter 6 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 115 lbf, Flange Diameter 15 mm, Flange Thickness 1 mm, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, Push-to-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Brass, KQ2H11-35AS (KQ2H11-35AS)
- DAYTON 1626V290 29-1/2" Outside Length, 29 in Pitch Length, 1" Top Width (3HEU5)
- ALEMITE Hydraulic Grease Coupler, Hydraulic Coupler (6304-C)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 2RS PRX)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 2RS PRX)
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 1020 lb (629 2RS PRX)
- Tritan Miniature Ball Bearings