Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 9.00mm Bore Dia., 755 lb.
Mfr # 609 2RS PRX
Zoro # G4576839
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 9mm
- Outside Dia. 24mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 609 2RS PRX
- Zoro # G4576839
- UPC # 888569110565
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 9mm |
Outside Dia. | 24mm |
Width | 7mm |
Bore Diameter | 9 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 7 mm |
Outside Diameter | 24 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 609, Bore Diameter 9 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 755 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101216)
- TRITAN Taper-Lock Bushing, 1-1/4in. Bore dia. (1615 X 1-1/4)
- GLOBAL 2" ID 2Pc Clamp Collar, Stl, Bo (G2SC-200-B)
- FESTO Push-In L-Fitting QBL-3/8-1/2-U (QBL-3/8-1/2-U)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., 47 lb (L1060 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- Tritan Ball Bearings