Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 9.00mm Bore Dia., 225 lb.
Mfr # L2090 ZZ SRL
Zoro # G4576525
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 9 mm
- Outside Dia. 22 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # L2090 ZZ SRL
- Zoro # G4576525
- UPC # 888569027818
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 22 mm |
Width | 6 mm |
Outer Ring Width | 6 mm |
Outside Diameter | 20 mm |
Bore Diameter | 9 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 699, Bore Diameter 9 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 20 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 555 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- BASIKS Ball Valve, Pneumatic Act, CPVC, 3/4, EP, SOC (SBT075EPS-CP)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 ZZ PRX)
- Tritan Ball Bearings