Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 8mm Bore Dia., 7.00mm W
Mfr # SS608 2RS FM222
Zoro # G4576419
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 440 Stainless Steel
- Bore Dia. 8mm
- Outside Dia. 22mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS608 2RS FM222
- Zoro # G4576419
- UPC # 888569046536
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8mm |
Outside Dia. | 22mm |
Width | 7mm |
Bore Diameter | 8 mm |
Outer Ring Width | 7 mm |
Outside Diameter | 22 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 740 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil Assembly, Replacement (231B-A726)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron, Outside-In (MF0419155)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- PREVOST TruFlate Safety Coupler, 1/4" MNPT (USI 081251)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 ZZ PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- Tritan Miniature Ball Bearings