Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 8.00mm Bore Dia., Steel
Mfr # X117 2RS
Zoro # G4576321
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 8mm
- Outside Dia. 22mm
- Width 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # X117 2RS
- Zoro # G4576321
- UPC # 888569121585
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8mm |
Outside Dia. | 22mm |
Width | 6mm |
Bore Diameter | 8 mm |
Outer Ring Width | 6 mm |
Outside Diameter | 22 mm |
Description
Miniature Ball Bearing, Bearing Industry Number X117, Bore Diameter 8 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 696 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FCN13H, Pressure Line, 5 micron, Outside-In (MF0059160)
- CURT QuickPin No-Latch 2" Trailer Coupler (3" Channel, 3,500 lbs) (25472)
- LUBRIPLATE No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-004)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 2RS PRX)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 750 lb. (636 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- Tritan Miniature Ball Bearings