Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 8.00mm Bore Dia., Oil
Mfr # X117
Zoro # G4576306
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 22 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # X117
- Zoro # G4576306
- UPC # 888569059147
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 22 mm |
Width | 6 mm |
Outer Ring Width | 5.994 mm |
Bore Diameter | 8 mm |
Outside Diameter | 22 mm |
Description
Miniature Ball Bearing, Bearing Industry Number X117, Bore Diameter 8 mm, Closure Open, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5.994 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 696 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119414-00)
- CARLISLE 560-8MPT-20 Panther Synchronous Belt (560-8MPT-20)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 1020 lb (638 2RS PRX)
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 7.00mm W (SS608 2RS FM222)
- Tritan Miniature Ball Bearings