Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 8.00mm Bore Dia., 472 lb.
Mfr # R1980 DD SRL
Zoro # G4576455
original price:
$3.85
9% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 19 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R1980 DD SRL
- Zoro # G4576455
- UPC # 888569033376
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Outside Diameter | 19 mm |
Bore Diameter | 8 mm |
Outer Ring Width | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 698, Bore Diameter 8 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 472 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (2780-50D)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B17H (D80B17H)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- DIXON F Series Center Punch Preformed Band Clamp, 5 ID x 0.022 in Thick, 300 SS, Domestic (FS20)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 2RS FM222)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- Tritan Miniature Ball Bearings