Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 7mm Bore Dia., 5.00mm W
Mfr # SSFR4 ZZ FM222
Zoro # G4576157
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 16 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSFR4 ZZ FM222
- Zoro # G4576157
- UPC # 888569044310
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Flange Dia. (mm) | 17.53 mm |
Flange Dia. (In.) | 0.69 in |
Outer Ring Width | 0.196 in |
Flange Diameter | 0.69 in |
Bore Diameter | 1/4 in |
Outside Diameter | 5/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 335 lbf, Flange Diameter 0.69 in, Flange Thickness 0.042 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6400FDS16H, Return Line, 10 micron (ZX-HC6400FDS16H)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-75-11)
- BSC PREFERRED V-Belt, 1/4 X 38 (2L380)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., 740 lb. (627 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- NTN Small Size Ball Brg (6205ZZC3)
- Tritan Ball Bearings