Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 7.00mm Bore Dia., ABEC 1
Mfr # R4A 2RS PRX
Zoro # G4576251
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 0.25"
- Outside Dia. 0.75"
- Width 0.2812"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R4A 2RS PRX
- Zoro # G4576251
- UPC # 888569033840
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25" |
Outside Dia. | 0.75" |
Width | 0.2812" |
Bore Diameter | 1/4 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 3/4 in |
Outer Ring Width | 0.281 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Type Sealed, Dynamic Radial Load Capacity 525 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2ZNR JEM)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- GATES Hi-Power II Belts, B160 (B160)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLT9)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 2RS PRX)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 16.00mm (LF1680 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- Tritan Ball Bearings