Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 7.00mm Bore Dia., 740 lb.
Mfr # 627 2RS PRX
Zoro # G4576741
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 7mm
- Outside Dia. 22mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 627 2RS PRX
- Zoro # G4576741
- UPC # 888569113955
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7mm |
Outside Dia. | 22mm |
Width | 7mm |
Bore Diameter | 7 mm |
Outside Diameter | 22 mm |
Outer Ring Width | 7 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 627, Bore Diameter 7 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 740 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J08)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900-2RS (61900 2RS PRX)
- GLOBAL GSC-131-Z Set Screw Collar (GSC-131-Z)
- GATES Tri-Power Belts, BX67 (BX67)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., ABEC 1 (608 2RS PRX)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 2RS FM222)
- TRITAN Bearings, 9.00mm Bore Dia., 755 lb. (609 ZZ PRX)
- NACHI 600 Miniature Series Ball Brg (626 2Z)
- Tritan Miniature Ball Bearings