Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 6.00mm Bore Dia., 750 lb.
Mfr # 636 2RS PRX
Zoro # G4576665
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 6mm
- Outside Dia. 22mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 636 2RS PRX
- Zoro # G4576665
- UPC # 888569115584
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6mm |
Outside Dia. | 22mm |
Width | 7mm |
Bore Diameter | 6 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 22 mm |
Outer Ring Width | 7 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 636, Bore Diameter 6 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 750 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8F)
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- CLIMAX METAL PRODUCTS 20mm ID Metric Set Screw Coup, Stl, Bo (MRC-20)
- MI-T-M Cog Belt, Bx36 (11-0050)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- TRITAN Bearings, Sealed, 4mm Bore Dia., 5.00mm W (624 2RS PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 2RS FM222)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- Tritan Ball Bearings