Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 6.00mm Bore Dia., 510 lb.
Mfr # 606 2RS PRX
Zoro # G4576890
original price:
$5.48
22% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 6mm
- Outside Dia. 17mm
- Width 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 606 2RS PRX
- Zoro # G4576890
- UPC # 888569110404
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6mm |
Outside Dia. | 17mm |
Width | 6mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 6 mm |
Outside Diameter | 17 mm |
Bore Diameter | 6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 606, Bore Diameter 6 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 17 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 7,300 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- CLIMAX METAL PRODUCTS 24mm ID Metric Set Collar, Stl, Bo (MC-24)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 525 lb. (607 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- NACHI 600 Miniature Series Ball Brg (608RS)
- Tritan Ball Bearings