Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 5mm Bore Dia., 5.00mm W
Mfr # 625 2RS PRX
Zoro # G4576787
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Sealed
- Material 52100 Steel
- Bore Dia. 5mm
- Outside Dia. 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 625 2RS PRX
- Zoro # G4576787
- UPC # 888569113863
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5mm |
Outside Dia. | 16mm |
Width | 5mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 5 mm |
Outside Diameter | 16 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 625, Bore Diameter 5 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 7,300 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-7/8-12, Strt (2215-24-20s)
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- DYNABRADE Blade Set, PK5 (07107)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Bearings, Sealed, 7mm Bore Dia., 5.00mm W (SSFR4 ZZ FM222)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 472 lb. (R1980 DD SRL)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., 47 lb (L1060 ZZ SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 ZZ PRX)
- TRITAN Bearings, Sealed, 4mm Bore Dia., 5.00mm W (624 2RS PRX)
- Tritan Ball Bearings