Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 5.00mm Bore Dia., 68 lb.
Mfr # L1150 ZZ SRL
Zoro # G4576601
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 5 mm
- Outside Dia. 11 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # L1150 ZZ SRL
- Zoro # G4576601
- UPC # 888569027665
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 11 mm |
Width | 5 mm |
Outside Diameter | 11 mm |
Bore Diameter | 5 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 685, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 11 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 161 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (C-137)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- TIMKEN TIM 687, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (687)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- TRITAN Bearings, Shielded, 7.00mm Bore Dia., SS (SSR4A ZZ FM222)
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 1020 lb (638 2RS PRX)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 7.00mm W (SS608 2RS FM222)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 2RS PRX)
- SKF SKF 629 2RS, Inst Mini Metric Bearings (629 2RS)
- Tritan Miniature Ball Bearings