Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 5.00mm Bore Dia., 530 lb.
Mfr # 635 2RS PRX
Zoro # G4576680
original price:
$3.45
13% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 5 mm
- Outside Dia. 19 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 635 2RS PRX
- Zoro # G4576680
- UPC # 888569115539
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Outside Diameter | 19 mm |
Bore Diameter | 5 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outer Ring Width | 6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 635, Bore Diameter 5 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 11,900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- MBL 291mm 3mm 10mm Timing Belt (100S3M291)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 2RS FM222)
- TRITAN Bearings, Shielded, 7.00mm Bore Dia., SS (SSR4A ZZ FM222)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- Tritan Ball Bearings