Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 4mm Bore Dia., 5.00mm W
Mfr # 624 2RS PRX
Zoro # G4576805
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 4mm
- Outside Dia. 13mm
- Width 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 624 2RS PRX
- Zoro # G4576805
- UPC # 888569113825
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 4mm |
Outside Dia. | 13mm |
Width | 5mm |
Bore Diameter | 4 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 5 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 13 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 624, Bore Diameter 4 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 290 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 150.5 in L Outside, 17/32 in THK (5VX1500)
- FESTO Plastic Tubing PUN-H-14X2-SW (PUN-H-14X2-SW)
- FESTO Standards-Based Cylinder DSBC-32-400-PPVA-N3 (DSBC-32-400-PPVA-N3)
- J.W. WINCO GN883-M12X1.5-20-B-MS Breather Valve (883-M12X1.5-20-B-MS)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 2RS FM222)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 1020 lb (638 2RS PRX)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- Tritan Miniature Ball Bearings