Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 3.00mm Bore Dia., 140 lb.
Mfr # 623 ZZ PRX
Zoro # G4576811
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 3mm
- Outside Dia. 10mm
- Width 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 623 ZZ PRX
- Zoro # G4576811
- UPC # 888569113726
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 3mm |
Outside Dia. | 10mm |
Width | 4mm |
Outside Diameter | 10 mm |
Outer Ring Width | 4 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 3 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 623, Bore Diameter 3 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 140 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Indstrial Intrchng Plug, Stl, 3Series, 1/4" (17-3)
- EAGLE Suction Hose, Bulk 1.5"x100ft. (007-0249-0070I)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2.5 lb Can, Copper (11025)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., Steel (L1360 ZZ SRL)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 755 lb. (609 2RS PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 472 lb. (R1980 DD SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., SS (SS608 ZZ FM222)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- Tritan Miniature Ball Bearings