Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 10.00mm Bore Dia., Steel
Mfr # FR6 ZZ PRX
Zoro # G4576279
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 10 mm
- Outside Dia. 22 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # FR6 ZZ PRX
- Zoro # G4576279
- UPC # 888569016089
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Flange Dia. (mm) | 24.61 mm |
Flange Dia. (In.) | 0.969 in |
Outside Diameter | 7/8 in |
Flange Diameter | 0.969 in |
Bore Diameter | 3/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Type Sealed, Dynamic Radial Load Capacity 11,900 lbf, Flange Diameter 0.969 in, Flange Thickness 0.062 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Standard Duty Air Ratchet, 3/8"Drive (CP886)
- DODGE 1610 X 1-KW Taper Lock Bushing (1610X1)
- PARKER Solenoid Air Control Valve, 120VAC (3FFU3)
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 ZZ PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- NTN Small Size Ball Brg (6203LLB/C3)
- Tritan Miniature Ball Bearings