Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 10.00mm Bore Dia., 675 lb
Mfr # S3PPG4/C3 PRX
Zoro # G4576175
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 0.375 in
- Outside Dia. 0.875 in
- Width 0.2812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # S3PPG4/C3 PRX
- Zoro # G4576175
- UPC # 888569047915
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Outside Diameter | 7/8 in |
Bore Diameter | 3/8 in |
Outer Ring Width | 0.281 in |
Description
Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Cage Type Sealed, Dynamic Radial Load Capacity 675 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- DYNABRADE Open-End Wrench, 26mm (50679)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 54" (A54)
- DAYTON 4L170 V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., 740 lb. (627 2RS PRX)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- Tritan Miniature Ball Bearings