Shop All Miniature Ball Bearings
Tritan
Bearings, 9.00mm Bore Dia., 755 lb.
Mfr # 609 ZZ PRX
Zoro # G4576820
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 9mm
- Outside Dia. 24mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 609 ZZ PRX
- Zoro # G4576820
- UPC # 888569110534
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 9mm |
Outside Dia. | 24mm |
Width | 7mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 9 mm |
Outside Diameter | 24 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outer Ring Width | 7 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 609, Bore Diameter 9 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 755 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (ZUCFBL205-16)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- A & I PRODUCTS Standard Grease Fitting Assortment 7" x3.5" x1.5" (A-GFA1)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 2RS FM222)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 2RS PRX)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- Tritan Miniature Ball Bearings