Shop All Miniature Ball Bearings
Tritan
Bearings, 9.00mm Bore Dia., 183 lb.
Mfr # L1790 ZZ SRL
Zoro # G4576531
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 9 mm
- Outside Dia. 17 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # L1790 ZZ SRL
- Zoro # G4576531
- UPC # 888569027771
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 17 mm |
Width | 5 mm |
Outside Diameter | 17 mm |
Outer Ring Width | 5 mm |
Bore Diameter | 9 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 689, Bore Diameter 9 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 299 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60A24H X 1)
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- MARTIN SPROCKET & GEAR Spk Roller A, 60A72 (60A72)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- SKF SKF-608 2RSH, Inst Mini Metric Brgs, 608 2RSH (608 2RSH)
- Tritan Miniature Ball Bearings