Shop All Miniature Ball Bearings
Tritan
Bearings, 9.00mm Bore Dia., 1020 lb.
Mfr # 629 ZZ PRX
Zoro # G4576699
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 9mm
- Outside Dia. 26mm
- Width 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 629 ZZ PRX
- Zoro # G4576699
- UPC # 888569114600
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 9mm |
Outside Dia. | 26mm |
Width | 8mm |
Outer Ring Width | 8 mm |
Bore Diameter | 9 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 26 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 629, Bore Diameter 9 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 1,020 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 2RS PRX)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 ZZ PRX)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- Tritan Miniature Ball Bearings