Shop All Miniature Ball Bearings
Tritan
Bearings, 8.00mm Bore Dia., 30,000 RPM
Mfr # X117 ZZ
Zoro # G4576315
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 8mm
- Outside Dia. 22mm
- Width 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # X117 ZZ
- Zoro # G4576315
- UPC # 888569121578
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8mm |
Outside Dia. | 22mm |
Width | 6mm |
Outer Ring Width | 6 mm |
Bore Diameter | 8 mm |
Outside Diameter | 22 mm |
Description
Miniature Ball Bearing, Bearing Industry Number X117, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 696 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116493-50)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095MA010BN, Suction, 10 micron (ZX-0095MA010BN)
- ARO Manifold, 10 Station (M26M02-10)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 ZZ FM222)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Bearings, Shielded, 6mm Bore Dia., Grease (SSLF1360 ZZ SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- Tritan Miniature Ball Bearings