Shop All Miniature Ball Bearings
Tritan
Bearings, 7.00mm Bore Dia., 740 lb.
Mfr # 627 ZZ PRX
Zoro # G4576735
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 7mm
- Outside Dia. 22mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 627 ZZ PRX
- Zoro # G4576735
- UPC # 888569113924
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7mm |
Outside Dia. | 22mm |
Width | 7mm |
Outside Diameter | 22 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 7 mm |
Outer Ring Width | 7 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 627, Bore Diameter 7 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 740 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 68 lb. (L1150 ZZ SRL)
- Tritan Ball Bearings