Shop All Miniature Ball Bearings
Tritan
Bearings, 7.00mm Bore Dia., 525 lb.
Mfr # 607 ZZ PRX
Zoro # G4576866
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 7 mm
- Outside Dia. 19 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 607 ZZ PRX
- Zoro # G4576866
- UPC # 888569110411
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 19 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outer Ring Width | 6 mm |
Bore Diameter | 7 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 607, Bore Diameter 7 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 525 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- SMC Valve, 7000 Size, 2 Postn, 110VAC, 3/8" Port (SY7120-3DZ-N11T)
- CARLISLE BP94 Super Blue Ribbon V-Belt (BP94)
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 755 lb. (609 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 ZZ PRX)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 5.00mm W (L1680 ZZ SRL)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- Tritan Ball Bearings