Shop All Miniature Ball Bearings
Tritan
Bearings, 7.00mm Bore Dia., 5.00mm W
Mfr # FR4 ZZ PRX
Zoro # G4576297
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 6 mm
- Outside Dia. 16 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # FR4 ZZ PRX
- Zoro # G4576297
- UPC # 888569016065
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Flange Dia. (In.) | 0.69 in |
Flange Dia. (mm) | 17.53 mm |
Outside Diameter Tolerance | +0/-0.0003 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 1/4 in |
Outer Ring Width | 0.196 in |
Outside Diameter | 5/8 in |
Flange Diameter | 0.69 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Type Shielded, Dynamic Radial Load Capacity 11,900 lbf, Flange Diameter 0.69 in, Flange Thickness 0.042 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- TRITAN Bearings, 8.00mm Bore Dia., 35,000 RPM (RF1980ZZ SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- Tritan Ball Bearings