Shop All Miniature Ball Bearings
Tritan
Bearings, 7.00mm Bore Dia., 148 lb.
Mfr # SSRIF814 ZZEE SRL
Zoro # G4576026
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 12 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSRIF814 ZZEE SRL
- Zoro # G4576026
- UPC # 888569122421
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 12 mm |
Width | 5 mm |
Flange Dia. (mm) | 13.89 mm |
Flange Dia. (In.) | 0.547 in |
Flange Diameter | 0.547 in |
Bore Diameter | 1/4 in |
Outer Ring Width | 0.187 in |
Outside Diameter | 1/2 in |
Description
Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.187 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 88 lbf, Flange Diameter 0.547 in, Flange Thickness 0.045 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hose, 8 ft., 3/8 x 3/8" (10610)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (6CPX3)
- ESTWING E1450PVCR 1/4" x 50' PVC / Rubber Hybrid Air Hose with Brass Fittings (E1450PVCR)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- Tritan Miniature Ball Bearings