Shop All Miniature Ball Bearings
Tritan
Bearings, 7.00mm Bore Dia., 12.00mm
Mfr # SSRIF814 ZZ SRL
Zoro # G4576035
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 12 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSRIF814 ZZ SRL
- Zoro # G4576035
- UPC # 888569045034
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 12 mm |
Width | 5 mm |
Flange Dia. (mm) | 13.89 mm |
Flange Dia. (In.) | 0.547 in |
Flange Diameter | 0.547 in |
Outer Ring Width | 0.187 in |
Bore Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.187 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 88 lbf, Flange Diameter 0.547 in, Flange Thickness 0.045 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-45284, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45284 (45284)
- INTERSTATE PNEUMATICS 3/16 Inch Brass Hose Barb Splicer, PK 6 (FBS33-D6)
- FESTO Pressure Regulator LR-1/4-D-7-I-MINI (LR-1/4-D-7-I-MINI)
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel (FR6 ZZ PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- Tritan Ball Bearings