Shop All Miniature Ball Bearings
Tritan
Bearings, 6.00mm Bore Dia., 282 lb.
Mfr # RF1560 ZZ SRL
Zoro # G4576437
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 6 mm
- Outside Dia. 15 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RF1560 ZZ SRL
- Zoro # G4576437
- UPC # 888569032799
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 15 mm |
Width | 5 mm |
Flange Dia. (In.) | 0.669 in |
Flange Dia. (mm) | 17 mm |
Outside Diameter | 15 mm |
Outer Ring Width | 5 mm |
Flange Diameter | 17 mm |
Bore Diameter | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 696, Bore Diameter 6 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5 mm, Outside Diameter 15 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 301 lbf, Flange Diameter 17 mm, Flange Thickness 1.2 mm, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female (FZ1605)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FOSTER Auto Socket, 3/8" FPT, Brass/Steel (310-4204)
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- Tritan Ball Bearings