Shop All Miniature Ball Bearings
Tritan
Bearings, 5.00mm Bore Dia., 530 lb.
Mfr # 635 ZZ PRX
Zoro # G4576671
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 5mm
- Outside Dia. 19mm
- Width 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 635 ZZ PRX
- Zoro # G4576671
- UPC # 888569115515
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5mm |
Outside Dia. | 19mm |
Width | 6mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Bore Diameter | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 635, Bore Diameter 5 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 13,900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR02530-200)
- BANDO S3M-234 Timing Belt, 60-S3M-234 (60-S3M-234)
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. (636 2RS PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- Tritan Ball Bearings