Shop All Miniature Ball Bearings
Tritan
Bearings, 5.00mm Bore Dia., 5.00mm W
Mfr # SSFR3 ZZ FM222
Zoro # G4576166
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 5 mm
- Outside Dia. 12 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSFR3 ZZ FM222
- Zoro # G4576166
- UPC # 888569044280
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 12 mm |
Width | 5 mm |
Flange Dia. (In.) | 0.565 in |
Flange Dia. (mm) | 14.35 mm |
Bore Diameter | 3/16 in |
Outer Ring Width | 0.196 in |
Flange Diameter | 0.565 in |
Outside Diameter | 1/2 in |
Description
Miniature Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 295 lbf, Flange Diameter 0.565 in, Flange Thickness 0.042 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 124" Outside Length, 1/2" Top Width, 1 Ribs (A122)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSR-20-PD)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 ZZ FM222)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- MRC Inst & Mini - Inch Brgs, #R3FF (R3FF)
- Tritan Ball Bearings