Shop All Miniature Ball Bearings
Tritan
Bearings, 5.00mm Bore Dia., 150 lb.
Mfr # RI6632 ZZ PRX
Zoro # G4576218
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.375 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RI6632 ZZ PRX
- Zoro # G4576218
- UPC # 888569032829
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.375 in |
Width | 0.125 in |
Outer Ring Width | 0.125 in |
Bore Diameter | 3/16 in |
Outside Diameter | 3/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number 6632, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 75 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Locknut, Inch, Diameter/Threads: 7.847/8 (AN40)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- FESTO Compact Cylinder ADVU-32-25-A-P-A (ADVU-32-25-A-P-A)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 ZZ FM222)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- Tritan Ball Bearings