Shop All Miniature Ball Bearings
Tritan
Bearings, 4.00mm Bore Dia., 202 lb.
Mfr # R1140 ZZ SRL
Zoro # G4576489
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 4 mm
- Outside Dia. 11 mm
- Width 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R1140 ZZ SRL
- Zoro # G4576489
- UPC # 888569033093
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 11 mm |
Width | 4 mm |
Outer Ring Width | 4 mm |
Bore Diameter | 4 mm |
Outside Diameter | 11 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 694, Bore Diameter 4 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 4 mm, Outside Diameter 11 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 202 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO Daido TRC40-MD 10 ft. No. 40 Roller Chain (483354)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- BALDOR-RELIANCE Motor, .5 AIROVERHP, 1725rpm, 3PH, 60Hz, 56 (RM3108A)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., 47 lb (L1060 ZZ SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 5.00mm W (L1680 ZZ SRL)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- Tritan Ball Bearings