Shop All Miniature Ball Bearings
Tritan
Bearings, 4.00mm Bore Dia., 144 lb.
Mfr # L940 ZZ SRL
Zoro # G4576507
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 4 mm
- Outside Dia. 9 mm
- Width 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # L940 ZZ SRL
- Zoro # G4576507
- UPC # 888569028051
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 9 mm |
Width | 4 mm |
Bore Diameter | 4 mm |
Outside Diameter | 9 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 684, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 9 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 144 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X08X08)
- DAYTON Coupling, Rigid Steel (3ZN58)
- ELESA Oil level indicators, HGFT.21-1 NPT (HGFT. (inch sizes))
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., ABEC 1 (608 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- NEW DEPARTURE HYATT Inst & Mini - Metric Bearings (Z99038)
- Tritan Miniature Ball Bearings