Shop All Miniature Ball Bearings
Tritan
Bearings, 3.00mm Bore Dia., 254 lb.
Mfr # R2A ZZ PRX
Zoro # G4576260
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 0.125"
- Outside Dia. 0.5"
- Width 0.171875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R2A ZZ PRX
- Zoro # G4576260
- UPC # 888569033475
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125" |
Outside Dia. | 0.5" |
Width | 0.171875" |
Outer Ring Width | 0.171 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 1/8 in |
Outside Diameter | 1/2 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2A, Bore Diameter 1/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.171 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Type Shielded, Dynamic Radial Load Capacity 254 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (2C-037)
- POWERDRIVE Sheave, 1" Bore, 6.25" O.D. (AK64-1)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 2RS FM222)
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- Tritan Miniature Ball Bearings