Shop All Miniature Ball Bearings
Tritan
Bearings, 3.00mm Bore Dia., 101 lb.
Mfr # SSRI518 ZZ SRL
Zoro # G4576087
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 3 mm
- Outside Dia. 8 mm
- Width 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SSRI518 ZZ SRL
- Zoro # G4576087
- UPC # 888569045140
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 3 mm |
Outside Dia. | 8 mm |
Width | 3.5 mm |
Outside Diameter | 5/16 in |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.14 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-5, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.14 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 60 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 3/4-KW Taper Lock Bushing (2012 X3/4 KWY 3/16X3/32)
- CLIMAX METAL PRODUCTS C-150-S Set Screw Collar (C-150-S)
- SKF SKF-6204RS, Single Row Ball Brgs, 6204RS (6204RS)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-160)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 ZZ PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 183 lb. (L1790 ZZ SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. (636 2RS PRX)
- Tritan Ball Bearings