Shop All Miniature Ball Bearings
Tritan
Bearings, 12.00mm Bore Dia., 89 lb.
Mfr # SSRI1212 ZZ SRL
Zoro # G4576105
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 12 mm
- Outside Dia. 19 mm
- Width 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSRI1212 ZZ SRL
- Zoro # G4576105
- UPC # 888569045089
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 19 mm |
Width | 4 mm |
Bore Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Outer Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1212, Bore Diameter 1/2 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 3/4 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 111 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Nylon, PK10 (9933-05-BQ)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- BRENNAN INDUSTRIES JIC CAP AND PLUG KIT WITH BOX (KT1001-JIC)
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W (R4A ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 ZZ PRX)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- Tritan Ball Bearings