Shop All Miniature Ball Bearings
Tritan
Bearings, 10.00mm Bore Dia., 7.00mm W
Mfr # S3PP4 PRX
Zoro # G4576181
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 0.375 in
- Outside Dia. 0.875 in
- Width 0.2812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # S3PP4 PRX
- Zoro # G4576181
- UPC # 888569047922
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Outer Ring Width | 0.281 in |
Bore Diameter | 3/8 in |
Outside Diameter | 7/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Cage Type Sealed, Dynamic Radial Load Capacity 675 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron, Outside-In (MF0419155)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- NSK NSK 6202, 6200 Series Single Row Deep Groove Ball Bearing (6202)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 4.81:1 (M164-56C-FS)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- TRITAN Bearings, Shielded, 7.00mm Bore Dia., SS (SSR4A ZZ FM222)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- Tritan Miniature Ball Bearings