Shop All Miniature Ball Bearings
Tritan
Bearings, 10.00mm Bore Dia., 3.00mm W
Mfr # FR6 2RS PRX
Zoro # G4576288
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 10 mm
- Outside Dia. 22 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # FR6 2RS PRX
- Zoro # G4576288
- UPC # 888569016096
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Flange Dia. (mm) | 24.61 mm |
Flange Dia. (In.) | 0.969 in |
Bore Diameter | 3/8 in |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Flange Diameter | 0.969 in |
Description
Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Type Sealed, Dynamic Radial Load Capacity 13,900 lbf, Flange Diameter 0.969 in, Flange Thickness 0.062 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40BS36 X 3/4)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 18)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. (636 2RS PRX)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- SKF SKF 619/8-2Z, Inst Mini Metric Bearings (619/8-2Z)
- Tritan Miniature Ball Bearings