Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 3in.Bore, 4.594in.OD
Mfr # D39 1/2
Zoro # G2085030
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.594"
- Static Load Capacity (Lb.) 51000
- Bore Dia. (In.) 3"
- Type Single Direction
- Dynamic Load Capacity (Lb.) 18200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D39 1/2
- Zoro # G2085030
- UPC # 888569006714
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 4.594" |
Bore Dia. (In.) | 3" |
Details
Item | Banded Ball Thrust Bearing |
Static Load Capacity (Lb.) | 51000 |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 18200 |
Temp. Range (F) | -20 to +350° F |
Lubrication | Light Oil Preservative |
Description
Ball Thrust, Banded,3in.Bore, 4.594in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Ind MNPT, 1/2", Coupler 3/8", ST (DC2504)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPT (R) (NSC08-01)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D214)
- SOLBERG Muffler, 3 In Fnpt In (SLCR-300)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- Tritan Thrust Ball Bearings