Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 3.5in. Bore
Mfr # D42
Zoro # G2085006
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity (Lb.) 60000
- Type Single Direction
- Dynamic Load Capacity (Lb.) 19200
- Outside Dia. (In.) 5.219"
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D42
- Zoro # G2085006
- UPC # 888569008985
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 5.219" |
Bore Dia. (In.) | 3.5" |
Details
Item | Banded Ball Thrust Bearing |
Static Load Capacity (Lb.) | 60000 |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 19200 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +350° F |
Description
Ball Thrust, Banded,3.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End, 3/4" (GAM8)
- CAMOZZI #P6520 04-02, Male Elbow Swivel, 1/4" OD X 1/8" NPT (P6520 04-02)
- BESTORQ Aftermarket SHAW B65 Replacement Belt, B65 (B65)
- BETA 1 FILTERS Spin-On replacement filter for 39911631 / INGERSOLL RAND (B1SO0049787)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TIMKEN TRB Thrust Stamped Race, T151-904A1 (T151-904A1)
- Tritan Thrust Ball Bearings